To-swift Sitting/Standing Stools


£359.99 Inc VAT (20%)

See 2 Product Variants
£359.99

Description


Description unavailable

Feature Attributes

Seat Depth:
250 mm
Seat Width:
380 mm
Product Type:
Anti-Fatigue Stools
Supplied:
Flat Pack
Frame Material:
Plastic
Load Capacity:
110 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome