Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Stools
White Stool 38 x 33cm
By Plasticforte
Order Code:
ZT4963050S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/stools/white-stool-38-x-33cm/p/ZT4963050S
Add to quotation
View all Stools
Description
Plasticforte White Stool 38 x 33cm 367931
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome