Creative Floral - Floral Tray 25 x 13 x 9cm

Order Code: ZT4971751S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Oasis Creative Floral - Floral Tray 25 x 13 x 9cm OASIS� Ideal Floral Foam Maxlife Inserted into a plastic brick tray Provides a water source for fresh flowers Unique cell structure means flowers uptake water easily Quick saturation Low drainage Ideal density holds stems in place Maxlife supports excellent flower life Balanced pH levels helps flowers thrive Every batch tested against 7 quality standards Made in the UK

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Creative Floral - Floral Tray 25 x 13 x 9cm
  • Dimensions
    25 x 13 x 9cm
  • Product Type
    Floral Tray
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome