FOUR DRAWERS: Two large and two small, plenty of space for keeping your space tidy. Each foldable fabric drawer can be removed.TOP SHELVES: Made from MDF in a versatile wood effect, gives easy open display space. Smooth and easy to clean.METAL FRAME: Solid formation to hold the shape perfectly and support the weight of drawers and shelves. Adjustable feet for balance.DIMENSIONS: 103H x 58W x 29Dcm. Shelf: 31H x 54.5W x 27Dcm. Small drawer inner: 18.5H x 27.2W x 26.2Dcm. Large drawer inner: 18.5H x 53.2W x 27.2Dcm.MAXIMUM LOAD 32KG. ASSEMBLY REQUIRED.