Extra Large Plush Fleece Blanket


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Superior high-pile fleece fabric gives a better quality, thicker and more luxurious finish.Single layer.Super soft feel.Hemmed square edges.Satin care label.Domestic wash 40°C.

Feature Attributes

Size:
ONE
Material:
100% Polyester
Product Type:
Blanket