12V Kid Electric Ride on Police Car w/Remote Siren Light Bluetooth 3-6 Years

Order Code: ZT3351897S

£179.99 Inc VAT (20%)

Currently unavailable

Description

AUTHENTIC RIDING EXPERIENCE: The ride on car is equipped with police car design, horn on steering wheels, working headlights and taillights, flashing police lights and wailing siren. Music can be played in following ways: USB, AUX and Bluetooth. It provides children with an authentic riding experience.PORTABLE DESIGN: You can pull the foldable handle under the head of the car with auxiliary wheels to move it like a luggage when battery runs out on the way.EASY TO ASSEMBLE: Under the hood of the car which is easy to open locates the rechargeable battery and the electronic components. And it is convenient to put together and maintain comparing with most of the vehicle cars on the market.SAFETY: Adjustable speed from 3-5km/h, it comes with a seat belt so they're strapped in and wide tyres with shock absorber function for a continually smooth ride. Included remote for adult control.PRODUCT INFORMATION: Overall dimension: 110L x 68W x 52H cm. Seat dimension: 39W x 21D cm. Weight Capacity: 30 kg. Suitable for 3-6 years. Remote batteries required: 2 x AAA.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome