MULTI-FUNCTION: With removable seat and pushing handle,the 5-in-1 scooter can be changed from a parent controlled push scooter for younger kids to a fully independent scooter as they grows.ADJUSTABLE HEIGHT: The scooter has 3-level height adjustable for pushing handle and handlebars to fit varied ages (1-8 years) , so the child can have a comfortable and smooth progression.LEAN-TO-STEER: Features lean-to-steer technology, which means tilt of body drives the scooter to steer. This design helps your child develop balance ability, coordination and more.DURABLE CONSTRUCTION: Made from a reinforced aluminum alloy frame and 3 wheel set-up to ensure strength and stability. Small front animal shaped basket to hold toys or snacks.DIMENSIONS: Overall Dimension: 62L x 25W x 72.5H cm. Weight Capacity: 60 kg. Note: Parent handle cannot control the direction.