Audi RS E-Tron GT Licensed 12V Electric Ride on Cars with Remote Control and Music


£159.99 Inc VAT (20%)

See all variants from £159.99

Description

Audi RS E-tron GT licensed: A stylish appearance, this electric ride on car includes LED lights, a horn and foot pedal, providing a realistic driving experience.Music: With a USB port and AUX port, kids can listen to their favourite songs, whilst cruising in their ride-on car. When not in use, the rear auxiliary wheels make transfer simple.Manual or remote driven: Use the steering wheel to drive the car, which has two speed settings. Or use the remote control to navigate the ride-on, which has three speed settings. Maximum speed is 5km/h.Safe to use: Seatbelt keeps them securely in their seat. Four wide tyres for balanced and smooth driving. Shock-absorbing suspension provides extra stability. This baby electric car starts slowly for added safety.Dimensions: 41H x 103L x 58Wcm. Suitable for ages 37-60 months. Maximum load: 25kg, assembly required. NOTE: Two AAA batteries required (not included) .

Feature Attributes

Power:
12 V
Maximum Load:
25 kg
Product Type:
Electric Ride on Car

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome