FOLDING DESIGN: Innovative design make this foldable scooter fold quickly and seamlessly.ALUMINIUM FRAME: Foldable scooter with break is lightweight yet sturdy and robust.SAFE: Rear wheel fender braking system for scooter adult's responsive and easy braking. Reinforced lock on scooter for adults' handle to keep the scooter steady.ADJUSTABLE HANDLEBAR: Scooter for teenagers extends from 90 to 105cm.RUBBER GRIP: Makes your journey with this commuter scooter adult suspension comfortable. DIMENSIONS: 90-105H x 94L x 38Wcm. Folded: 84L x 13.5W x 35Hcm. MAXIMUM WEIGHT CAPACITY 100KG. SUITABLE FOR AGES 14 YEARS +.