Quantity | Price | Discount |
---|---|---|
1 - 4 | £99.99 | 0% |
5 + | £95.99 | 4% |
INNOVATIVE FOLDING DESIGN: Quickly fold in one-step ensuring a sleek overall design. Lightweight aluminum structure and foldable design makes this scooter easy to transport.ADJUSTABLE HEIGHT: Easy to adjust the foldable scooter's height to fit various height need. The height can be adjusted from 95-105cm, suitable for teens and adults.SAFETY BRAKING: Features rear wheel fender braking system for easy and secure stop. And the foldable scooter with break's handle has a reinforced lock to increase the stability when riding.SOLID TIRES: Slip-resistant solid tires, wear-resistant and avoid frequent need for inflation. High-quality grip performance helps scooter adult to move forward steadily. With front and rear shock-absorbing system, reduce vibration and make scooter for adults a smoother ride.RUBBER GRIP: Makes your journey with this adult scooter comfortable. DIMENSIONS: 95-105H x 93.5L x 38Wcm. Folded: 97L x 16W x 33Hcm. MAXIMUM WEIGHT CAPACITY 100KG. SUITABLE FOR AGES 14 YEARS +.