92-100CM ADJUSTABLE HEIGHT: Change the handlebars, perfect for different ages and heights. The ideal kids scooter, suitable for ages 5+ years.SAFE TO USE: A scooter with big wheels, keeping the ride smooth – can be used as an offroad scooter. Brakes at the front and rear for a swift stop. Wide non-slip deck for balance when riding.STEEL FRAME: A solid and durable structure, keeping its shape. This big wheel scooter is suitable for daily use.DIMENSIONS: 92-100H x 135L x 58Wcm. Foot deck: 36L x 12Wcm.MAXIMUM LOAD 100KG. ASSEMBLY REQUIRED.