COOL DESIGN: Built with a flashing light on the front wheel, a water mist pump and music function, this scooter for kids gives you fun and interaction whilst on the move.ADJUSTABLE: The handle height of this kids scooter 3 wheel can set to four different levels for a more comfortable ride. Frame is foldable for compact storage.SAFE: Brake on the rear wheel so you can stop immediately. Two large handlebars included this 3 wheeled scooter for them to hold comfortably and a large foot deck to stand.KIDS SCOOTER DIMENSIONS: 63-81H x 62L x 27Wcm. Foot deck: 37L x 17Wcm. Folded: 15H x 62L x 26.5Wcm.MAXIMUM LOAD 50KG. RECOMMENDED AGE: 3-6 YEARS.