FUN AND REALISTIC FEATURES: Horn, working headlights, two rearview mirrors and a forward and backward button to drive. Extra fun and exciting.SAFE: Large flat seat for them to sit, three wide textured wheels to keep the balance and two handlebars for them to hold on whilst moving. Drives maximum 2km/h speed - not too fast.45 MINUTES PLAY: Plenty of time for them to play around outdoors and get lots of fresh air. Takes 8-10 hours to charge.DIMENSIONS: 56H x 72L x 57Wcm. Seat: 32H (from ground) x 23L x 13Wcm. Wheel: Ф19cm.FOR AGES 18-36 MONTHS. MAXIMUM LOAD 25KG. ASSEMBLY REQUIRED.