Kids Electric E Scooter Ride on Battery Children Toy Adjustable Seat 120W 500WAA1-023RD

Order Code: ZT3352287S

£119.99 Inc VAT (20%)


Description

OUTSTANDING PERFORMANCE: Contains two batteries, by charging 6-8 hours, the fast scooter with brake can drive smoothly for 6-8km. The maximum speed can be reached at 10km/h. Applicable age: 7-12 years oldADJUSTABLE HEIGHT: Designed as a height-adjustable handle, the powered scooter can correctly position your kids' height. Equipped with a height-adjustable seat, providing proper balance and comfort control while ridingFOLDABLE DESIGN: Quick folding mechanism allows the kids scooter to be folded and unfolded quickly. Carry it on public transportation, store it in your trunk of the car easily and any destination you desire effortlessly, occupying little space and suitable for travelSAFE BRAKING: Hand-activated rear brake of the folding scooters for kids provides optimum braking performance. Which automatically disengages power whenever you brake. 15cm solid PU tires, say goodbye to flat tires and maintenanceOverall Dimension: 81.5L x 38W x 94H cm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome