CLASSIC TOY WITH SOUNDS: A cute playtime piece which every child loves - they'll spend hours on it. Makes neighing and galloping sounds when the ear is pressed.COMFORTABLE AND SAFE: Features a flat seat and handlebars, meaning they can sit and hold on when rocking.WOODEN BASE: A solid bottom, smoothly curved so the horse rocks gently backwards and forwards. Metal frame of horse upper ensures shape is kept in tact.DIMENSIONS: 55H x 65L x 26Wcm. Certifications: EN71-1-2-3 and EN62115.FOR AGES 18-36 MONTHS, MAXIMUM LOAD 30KG. 2 X AA BATTERIES REQUIRED (INCLUDED) .