Working features: Built-in music and button to move forwards. Fun for children.Safe: 2 km/h driving speed doesn't go too fast, still gives them enough speed. Four large tyres for a smooth ride. Large seat with handlebars to hold on.Cool design: Block colours with racing stickers all over - kids will love using this.Electric powered: 45 minutes play per every 8-12 hour charge. Dimensions: 45H x 70L x 42Wcm. Seat: 30.5H x 33L x 16Wcm.FOR AGES 18-36 MONTHS. ASSEMBLY REQUIRED.