ADJUSTABLE HIEGHT: Handlebars are adjustable between 90cm and 96cm - this big wheel scooter is suitable for different heights and ages.PLASTIC BASKET AND METAL CUP HOLDER: Keep drinks and belongings secure whilst riding this scooter with big wheels.SAFE: Dual braking system to stop quickly and easily. Wide foot deck to maintain balance when riding boys scooter. Thick tread on tyres to reduce skidding.SCOOTERS DIMENSIONS: 90-96H x 139L x 58Wcm.MAXIMUM LOAD 100KG. FOR AGES 5-12 YEARS. ASSEMBLY REQUIRED.