Mercedes Benz G500 Licensed 12V Kids Electric Ride on Car Toy with Remote Control


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

LICENSED MERCEDES BENZ G500: A mini-version of the real deal, this sleek ride-on is something your child will adore. Perfect for getting them out the house and exploring.3-5KM/H SPEED: Allows them to control their speed, and doesn't go too fast for safety. Built-in suspension for a smooth ride. Goes forwards and backwards.REALISTIC FEATURES: Headlights, illuminated dashboard, working steering wheel and MP3 plug-in make the experience extra fun and interactive.SAFE: Seat belt to strap them in, locking doors so they don't fall out and and wide tyres for an even ride. Included remote for adults. DIMENSIONS: 54H x 107L x 64Wcm. Seat: 28H x 30L x 18Wcm.MAXIMUM LOAD 30KG. FOR AGES 3-8 YEARS.

Feature Attributes

Power:
12 V
Maximum Load:
30 kg
Product Type:
Kids Electric Ride on Car

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome