MULTI-USE ALUMINIUM RAMP: Helps move wheelchairs, buggies and walkers etc. move up to higher step platforms easilyALUMINIUM BODY: Anti-corrosive for extensive use outdoors, this ramp for mobility scooters is steady and tough for reliability and support whilst using.GUARDRAILS: Placed on each side, the portable ramp prevents the wheels from rolling off the edges and causing harm.ANTI-SLIP SURFACE: Prevents wheels moving around whilst using the folding ramp, making it very safe once on. FOLDING DESIGN: Equipped with handle, allowing this ramps for wheelchairs to be picked, moved and stored easily.DOOR RAMP DIMENSIONS: 91L x 74W x 5T cm, Folded Size: 91L x 39W x 9T cm MAXIMUM LOAD WEIGHT 270KG.