3 in 1 Convertible Baby High Chair Booster Seat Table and Set


£79.99 Inc VAT (20%)

See all variants from £79.99

Description

3-IN-1 DESIGN: Converts from a high chair into a rocking chair and a booster seat, giving it plenty of use for your child's growth stages within a nifty design.SAFE & STABLE: Made from HDPE plastic, it is a tough and strong structure. Thick sponge cushion on the seat so your child will be sitting comfortably, with a five-point safety harness to keep them strapped in.ADJUSTABLE BACK: Sets to three different angles for them to eat, feed and relax comfortably.REMOVABLE TRAY: Position can be adjusted and has two layers. Top layer is moulded with slots for food and drink. Safe to clean in the dishwasher. DIMENSIONS: 105H x 57L x 59Dcm. Chair: 72H x 42L x 37Wcm. Table: 57H x 58L x 54Wcm.MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.

Feature Attributes

Maximum Load:
50 kg
Material:
HDPE plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome