Academy Visitor Chair

Academy Visitor Chair


£239.99 Inc VAT (20%)

See all variants from £239.99

Description

The new multi use heavy duty meeting chair is contemporary and completely versatile. Chrome oval tube legs, well padded seat and curved back with breathable holes will look and feel good in any environment.

Durable and stylish nylon backrest
• Practical and comfortable
• Can be stacked up to 6 High
• Ideal for boardroom, public waiting areas, canteens and schools

See full description

Feature Attributes

Seat Width:
460 mm
Product Type:
Visitors Chairs
Frame Colour:
Chrome
Back Height:
400 mm
Colour:
Black
Seat Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome