Aeros Medium Back Auto Balance Task Chairs


£269.99 Inc VAT (20%)

See 2 Product Variants
£269.99

Description

Introducing the ultimate office chair, designed for your comfort and convenience. With a sleek and beautiful design, it's not just about looks. The weight activated auto-balance mechanism adjusts to your body, providing perfect support no matter how you sit. The hidden gas lift control allows you to easily adjust the seat height to fit your workspace, and the back tilt function lets you recline up to 19 degrees for those moments when you need to relax. The chair's specially shaped design provides excellent lumbar support to reduce back pain and promote good posture. Assembly takes just 30 seconds, so upgrade your workspace today with this beautiful office chair.

Feature Attributes

Weight:
16.6 kg
Seat Height:
440-530 mm
Back Height:
520 mm
Material:
Fabric
Product Type:
Office Chairs
Style:
Operator/Task Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome