Airwork Office Swivel Chairs with Arm Rests


£599.99 Inc VAT (20%)

See all variants from £599.99

Description


Description unavailable

Feature Attributes

Colour of Covering:
Black
Frame Colour:
Black
Frame Material:
Plastic
Seat Depth:
410 - 485 mm
Product Type:
Office Swivel Chair
Adjustable Height Range:
420 - 540 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome