Avanti Medium Back Bond Leather Visitor Chair - White

Order Code: ZT4781088S

£189.99 Inc VAT (20%)


Description

This medium back designer visitor chair is upholstered in plush bonded leather and is suitable for both a workplace or home office environment. Offering detailed stitching with a bold twin panel back cushion design, it features a strong single piece chrome cantilever frame and is finished with complementing integral chrome arms with bonded leather sleeves.

See full description
Specifications for Avanti Medium Back Bond Leather Visitor Chair - White
  • Frame Colour
    Chrome
  • Weight
    13.8kg
  • Frame Type
    Metal Frame
  • Style
    Visitors Chair
  • Seat Height
    505mm
  • Colour
    White
  • Product Type
    Visitors Chairs
  • Arm Type
    Fixed Arms
  • Leg Type
    Cantilever Base
  • Material
    Bonded Leather
  • Recommended Weight Limit
    110kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome