Bobba Bar Stool with Seat Cushion


Select
£299.99 Inc VAT (20%)


See all variants from £299.99


Description unavailable

Feature Attributes

Seat Depth:
420 mm
Seat Height:
640 - 840 mm
Product Type:
Bar Stools
Seat Width:
390 mm
Frame Material:
Steel, Chrome Plated
Supplied:
Flat Pack
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome