Brighton Armchairs with Solid Wood Feet


£369.99 Inc VAT (20%)

See all variants from £369.99

Description


Description unavailable

Feature Attributes

Seat Depth:
490 mm
Seat Width:
590 mm
Seat Height:
410 mm
Product Type:
Armchairs
Overall Width:
650 mm
Frame Material:
Solid Wood
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome