Brooks Armchairs with Solid Wood Feet


£499.99 Inc VAT (20%)

See all variants from £499.99


Description unavailable

Feature Attributes

Seat Width:
620 mm
Seat Depth:
520 mm
Product Type:
Armchairs
Overall Width:
650 mm
Seat Height:
440 mm
Frame Material:
Solid Wood
More attributes