Button Armchair


£839.99 Inc VAT (20%)
Up to 8% off

See all variants from £839.99

Description

• A modern, stylish range of sofas and armchairs available with built-in power modules.• A chunky armchair with optional built-in power modules• Available in our unlimited fabric service• Armchairs, 2 seater and 3 seater seating options available• Coloured button upholstery detailing and silver feet complete the look• Pair with a low table to complete your reception area• Suitable for users up to 230 kg• Available in our unlimited fabrics service

Please note: This item is a made-to-order product and therefore, will have a longer lead time.

Feature Attributes

Colour:
Unlimited
Width:
840 mm
Height:
770 mm
Weight:
840 kg
Depth:
750 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome