CLASSIC Stacking Chair, Chrome Plated Frame, Pack Of 4, Wood In Charcoal
Hover to enlarge the image

CLASSIC Stacking Chair, Chrome Plated Frame, Pack Of 4, Wood In Charcoal

Order Code:
MPN:

Product Description

CLASSIC stacking chair, chrome plated frame, pack of 4, wood in charcoal. Supplied = assembled. Seat and back rest colour = charcoal. Seat and back rest material = beech plywood. Frame colour = chrome plated. Frame material = tubular steel, chrome plated. Frame design = 4-legged frame. Seat height = 450 mm. Seat width = 420 mm. Seat depth = 400 mm. Design of seat shell = seat/separate back rest. Overall height = 800 mm. Overall width = 500 mm. Overall depth = 535 mm. Feature = stackable. Product type = wooden stacking chairs. Classic appearance. Separate back rest and seat. Multiple chairs can be stacked. Seat and back rest made of beech plywood, ergonomically shaped. Frame made of round tubing, 20/1.5 mm. With plastic floor glides. Multiple chairs can be stacked. Pack of 4. Supplied fully assembled.

Specifications
Seat Width
420mm
Seat Depth
400mm
Product Type
Wooden Stacking Chairs
Overall Width
500mm
Seat Height
450mm
Pack Quantity
4
Supplied
Assembled
Overall Depth
535mm
Overall Height
800mm
Frame Material
Tubular Steel, Chrome Plated
Frame Design
4 Leg Frame
Additional Features
Stackable
Design of Seat Shell
Seat/ Separate Back Rest
Frame Colour
Chrome Plated
Features
Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome