CLASSIC Stacking Chair, Chrome Plated Frame, Pack Of 4, Wood In Gentian Blue

Order Code: ZT2707587S

£899.99 Inc VAT (20%)


Description

CLASSIC stacking chair, chrome plated frame, pack of 4, wood in gentian blue. Supplied = assembled. Seat and back rest colour = gentian blue. Seat and back rest material = beech plywood. Frame colour = chrome plated. Frame material = tubular steel, chrome plated. Frame design = 4-legged frame. Seat height = 450 mm. Seat width = 420 mm. Seat depth = 400 mm. Design of seat shell = seat/separate back rest. Overall height = 800 mm. Overall width = 500 mm. Overall depth = 535 mm. Feature = stackable. Product type = wooden stacking chairs. Classic appearance. Separate back rest and seat. Multiple chairs can be stacked. Seat and back rest made of beech plywood, ergonomically shaped. Frame made of round tubing, 20/1.5 mm. With plastic floor glides. Multiple chairs can be stacked. Pack of 4. Supplied fully assembled.

See full description
Specifications for CLASSIC Stacking Chair, Chrome Plated Frame, Pack Of 4, Wood In Gentian Blue
  • Seat Depth
    400mm
  • Seat Width
    420mm
  • Seat Height
    450mm
  • Overall Width
    500mm
  • Product Type
    Wooden Stacking Chairs
  • Supplied
    Assembled
  • Pack Quantity
    4
  • Overall Depth
    535mm
  • Overall Height
    800mm
  • Frame Material
    Tubular Steel, Chrome Plated
  • Additional Features
    Stackable
  • Frame Design
    4 Leg Frame
  • Design of Seat Shell
    Seat/ Separate Back Rest
  • Frame Colour
    Chrome Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome