Conference Armchairs


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Renoir
Beech wood laminate armchair with comfortable deep foam cushioned seat and back.
Two year guarantee. Maximum weight of 18 stones/114kg.
Dimensions:
Seat: D510 x W465 x H480mm.
Back: W410 x H330mm.

See full description

Feature Attributes

Frame Material:
Wood
Seat Width:
465 mm
Back Width:
410 mm
Back Height:
330 mm
Product Type:
Conference Chair
Seat Depth:
510 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome