Conference Fabric Chairs


Select
£99.99 Inc VAT (20%)


See all variants from £99.99


Description unavailable

Feature Attributes

Seat Height:
470 mm
Material:
Fabric
Product Type:
Banqueting & Conference Chairs
Frame Colour:
Black
Weight:
6.5 kg
Leg Type:
4 Leg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome