Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Conference Polyurethane Chairs
By Teknik
Reset
Clear All
Colour
Select
See all variants from
£93.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£93.99
Description unavailable
Feature Attributes
Frame Colour:
Black
Seat Height:
470 mm
Material:
PU Fabric
Product Type:
Banqueting & Conference Chairs
Weight:
6.5 kg
Recommended Usage:
8 hours
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome