Deco Visitors Chair


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

Retro style visitors chair

-Supple faux leather
-Bright chrome arms and base
-Matching removable arm covers
-Requires easy self assembly
-Available from stock in black, white or red

- Arm height will allow the chair to fit under a desk/table of 69cm high.
- Suggested maximum user weight: 100 kg

Feature Attributes

Seat Height:
48 cm
Back Width:
49 cm
Seat Depth:
44 cm
Seat Width:
49 cm
Back Height:
48 cm
Weight:
16 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome