1. Furniture, Linens & Decor/
  2. Kitchen & Dining Furniture/
  3. Canteen & Cafe Furniture
Deluxe Fabric Back Chair

Deluxe Fabric Back Chair


Select
See all variants from
£179.99Inc VAT (20%)

See all variants from £179.99

Description

• Large seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever independent seat and backrest mechanism • Ratchet height adjustable backrest • PCB: permanent contact backrest • Optional armrests • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Feature Attributes

Seat Height:
480 mm
Material:
Fabric
Seat Colour:
Black
Seat Width:
480 mm
Colour:
Black
Back Height:
380 mm
More attributes