Deluxe Visitor Stool Bespoke


Select
£209.99 Inc VAT (20%)


See all variants from £209.99


Description unavailable

Feature Attributes

Seat Height:
610-860 mm
Seat Width:
320 mm
Material:
Fabric
Seat Depth:
320 mm
Weight:
15 kg
Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome