Designer Visitor's Chairs with Mesh Back Rest


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99

Description


Description unavailable

Feature Attributes

Seat Depth:
500 mm
Seat Width:
470 mm
Seat Height:
460 mm
Product Type:
Cantilever Chairs
Frame Colour:
Chrome
Pack Quantity:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome