Dodgewood Chairs with Seat Cushions


£499.99 Inc VAT (20%)

See all variants from £499.99


Description unavailable

Feature Attributes

Seat Height:
480 mm
Seat Width:
440 mm
Seat Depth:
420 mm
Product Type:
Multi-Purpose Chairs
Overall Width:
485 mm
Frame Material:
Solid Beech
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome