Echo Leather Cantilever Chair


Select
£173.99 Inc VAT (20%)


See all variants from £173.99

Description

Sleek design meeting chair is ideal for boardrooms with its unique all in one soft leather shell, curved chrome frame and padded arms this chair offers a designer look for those on a budget.

Feature Attributes

Back Height:
450 mm
Seat Height:
480 mm
Product Type:
Visitors Chairs
Seat Depth:
460 mm
Frame Colour:
Chrome
Material:
Fabric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome