Ergo Deluxe Visitors Chair


£229.99 Inc VAT (20%)

See 2 Product Variants
£229.99

Description

Deluxe fabric visitor chair

-Generous seat size
-Large curved backrest
-Stylish chrome frame
-Certified to 160kg
-Requires easy self assembly
-Available in blue or black

Feature Attributes

Seat Height:
49 cm
Back Height:
47 cm
Seat Width:
Front 51 - Back 54 cm
Back Width:
43 (Max) cm
Seat Depth:
49 cm
Weight:
10 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome