Ergocomfortair Chair with Arms Black

Order Code: ZT3527316S

£279.99 Inc VAT (20%)


Description

The Teknik Office Ergo Comfort Black Fabric chair is our versatile multi-adjustable black fabric executive operator chair, perfect for all environments and users! It has 4 multi-adjustments - a limited forward seat tilt, seat slide, back tilt and gas lift seat height adjustment for excellent user support as well as the added bonus of a pump up lumbar support for extra comfort. Certified for 24 hour use (BS5459-2: 2000) and with 150 kg rated gas lift, it's an ideal and affordable solution for all types of work and home environments. This chair comes with a steel base and is available in Blue or Black Fabric, with height adjustable comfort armrests

See full description
Specifications for Ergocomfortair Chair with Arms Black
  • Colour
    Black
  • Material
    Fabric
  • Back Height
    570mm
  • Seat Width
    500mm
  • Weight
    16.5kg
  • Product Type
    Office Chairs
  • Seat Depth
    470mm
  • Seat Height
    520-640mm
  • Back Width
    470mm
  • Style
    Executive Chairs
  • Recommended Weight Limit
    120kg
  • Arm Type
    Height Adjustable Arms
  • Adjustable Lumbar Support
    Yes
  • Recommended Usage
    24hours
  • Assembly Required
    Yes