Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Kitchen & Dining Furniture
/
Visitor, Canteen & Cafe Furniture
Ergonomic Glamwood Chairs
By Paperflow
See all variants from
£549.99
Inc VAT (20%)
See all variants from
£549.99
Description unavailable
Feature Attributes
Overall Width:
475 mm
Seat Depth:
450 mm
Seat Width:
430 mm
Seat Height:
450 mm
Product Type:
Multi-Purpose Chairs
Frame Material:
Solid Beech
More attributes