Ergotwin Fabric Ops Chairs with Adjustable Arms


Select
£199.99 Inc VAT (20%)


See all variants from £199.99


Description unavailable

Feature Attributes

Weight:
11 kg
Material:
Fabric
Back Height:
500 mm
Seat Height:
440-580 mm
Back Width:
430 mm
Product Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome