Faux Leather Visitor Chairs


Select
£209.99 Inc VAT (20%)


See all variants from £209.99


Description unavailable

Feature Attributes

Weight:
12.3 kg
Seat Height:
480 mm
Material:
Faux Leather
Product Type:
Visitors Chairs
Recommended Usage:
5 hours
Arm Type:
Fixed Arms
More attributes