• Available in Black or Blue Fabric, Black, White and Brown Leather • Soft cushioned seat and backrest • Patterened upholstery finish • Black robust cantilever frame • Matching padded arm pads with gun metal grey frame • Tested up to: 150 kg • Usage: 8 hours