Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Kitchen & Dining Furniture
/
Visitor, Canteen & Cafe Furniture
Goal Visitors' Chairs, Cantilever
By PROSEDIA
See all variants from
£1,199.99
Inc VAT (20%)
See all variants from
£1,199.99
Description unavailable
Feature Attributes
Seat Depth:
430 mm
Frame Material:
Tubular Steel
Seat Width:
460 mm
Product Type:
Cantilever Chairs
Arm Type:
With Arm Rests
Pack Quantity:
2
More attributes