Greenwich High Back Visitor Chair - Black

Order Code: ZT4781005S

£143.99 Inc VAT (20%)


Description

This triple panelled high back executive visitor chair combines comfort, style and function at a great price. Deep panel leather effect detailing on both the seat and backrest are complemented with matching padded and upholstered armrests finished with satin silver arms and chrome cantilever base frame.

Specifications for Greenwich High Back Visitor Chair - Black
  • Frame Colour
    Chrome
  • Product Type
    Visitors Chairs
  • Back Width
    500mm
  • Colour
    Black
  • Back Height
    585mm
  • Seat Depth
    510mm
  • Weight
    13.5kg
  • Seat Height
    480mm
  • Seat Width
    500mm
  • Material
    Leather Effect
  • Recommended Weight Limit
    110kg
  • Style
    Visitors Chair
  • Leg Type
    Cantilever Base
  • Arm Type
    Fixed Arms
  • Frame Type
    Metal Frame
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome