Gull Wing Visitor Chair Crm

Order Code: ZT3527820S

£329.99 Inc VAT (20%)


Description

Elegance Gull Wing Medium Back Cantilever Leather Look Visitor Chair Cream - 6959CRE

Specifications for Gull Wing Visitor Chair Crm
  • Material
    Leather Faced
  • Seat Height
    480mm
  • Colour
    Cream
  • Product Type
    Visitors Chairs
  • Weight
    14.9kg
  • Recommended Usage
    5hours
  • Arm Type
    Fixed Arms
  • Leg Type
    Cantilever Base
  • Style
    Visitors Chair
  • Recommended Weight Limit
    150kg
  • Frame Type
    Metal Frame
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome