Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Kitchen & Dining Furniture
/
Canteen & Cafe Furniture
Linking Fan Back Folding Chair
By Tc
Colour
Select
See all variants from
£59.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£59.99
Description unavailable
Feature Attributes
Back Width:
440 mm
Seat Width:
395 mm
Back Height:
460 mm
Depth:
450 mm
Seat Depth:
395 mm
Weight:
3.6 kg
More attributes