1. Furniture, Linens & Decor/
  2. Kitchen & Dining Furniture/
  3. Canteen & Cafe Furniture
Micro-Fibre Retro Tub Bar Stools with Metal Frame Footrest

Micro-Fibre Retro Tub Bar Stools with Metal Frame Footrest


Select
See all variants from
£89.99Inc VAT (20%)

See all variants from £89.99

Description

Set of two: Creates a matching look in your home and beyond. Can also be used for small area which require light use of the bar stool, i.e. cafes, small bars.Retro design: Slight faded microfibre cloth upholstery is suave and cool, with the seats crafted into a relaxed armless tub shape. Smooth surface of kitchen stool can be wiped clean easily.Adjustable and comfortable: Made of a solid and safe metal base, with a power coating for extra strength. Adjustable in height and fitted with a footrest for extra convenience. COMFORTABLE: The seats are filled with padding and feature a high back for extra support.Powder coated metal bases: A solid and strong foundation, with rounded bases for balance.Dimensions: 89-110H x 43W x 46.5Dcm. Seat: 43W x 36.5Dcm. Maximum load 120kg. Assembly required.

Feature Attributes

Product Type:
Bar Stool
Maximum Load:
120 kg
Material:
Micro-Fibre,Metal